Beli tomoe butterfly valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tomoe Rubber Seat Valve
    Mulai

    Rp7.299.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  2. Flowcon Butterfly Valve Wafer Type EPDM Lever
    Mulai

    Rp219.900

    Flowcon Butterfly Valve Wafer Type EPDM Lever
    atribut:
    • Body Material: Cast Iron
    • Connection Wafer to: PN10 / ANSI150 / JIS10K
    • Disc: CF8
    • Operating: Lever Operated
    • Seat: EPDM
  3. Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    Mulai

    Rp1.499.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  4. Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp2.699.900

    Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  5. Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp21.999.900

    Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    atribut:
    • Valve Type: Butterfly valve
  6. Tomoe Rubber Seat Valve
    Mulai

    Rp3.999.900

    Tomoe Rubber Seat Valve
    Deskripsi:
    -Compliant with JIS/ISO interface.-The spherical valve body greatly improved durability. -For constructional general use.-For factory utilities. -JIS B 2032 Compliant Product-ClassNK certified product-Fire protection equipment certified product-CE Marking compatible product
    atribut:
    • Applicable Flange Standard: JIS10K
  7. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  8. INAX Toilet Bowl Close Coupled Touchless (Kloset Duduk)
    Mulai

    Rp10.999.900

    INAX Toilet Bowl Close Coupled Touchless (Kloset Duduk)
    atribut:
    • Water Consumption (L): 4.5/3.0
  9. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  10. Tomoe Aluminum Butterfly Valve Lock Lever Type
    Mulai

    Rp869.900

    Tomoe Aluminum Butterfly Valve Lock Lever Type
    atribut:
    • Standard Material Disc: SCS14
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  11. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  12. Tomoe Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp2.199.900

    Tomoe Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    Lugged version of the 700G with the patented cosine curve seat, profiled disc and Triple Stem sealing features provides leak-tight, low torque, extended seat life properties across a wide range of applications. The above features ensure consistency of performance, even at the extremes of the pressure / temperature curve and combined with the low torque properties, cost effective actuation packages are offered.
    atribut:
    • Pressure Rating (bar): 16
    • End Standard: Lugged ANSI #150
    • Body: FCD450
    • Disc: SCS14
    • STEM: SUS 420J2
    • Body Pattern: Lug
    • Seat: Rubber
  13. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    Mulai

    Rp959.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  14. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  15. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    Mulai

    Rp849.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  16. HONEYWELL Cast Iron Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp719.900

    HONEYWELL Cast Iron Butterfly Valve (Katup Kupu-Kupu)
    atribut:
    • Disc: Ductile
    • Nominal Pressure (bar): 16 at -10 to 120°C
    • Pipe Connection: (PN16) ISO7005-2
    • Pressure Rating: PN16
    • Seat Material: EPDM/NBR
    • Stem Material: GG25
    • Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
    • Type: Butterfly Valve Wafer Type
  17. MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, PTFE Seat, Lever, Wafer
    atribut:
    • Actuator: Lever Handle
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: PTFE
    • Temperature (°C): 120
Daftar Harga tomoe butterfly valve Terbaru October 2026
Tomoe Rubber Seat ValveRp7.299.900
Flowcon Butterfly Valve Wafer Type EPDM LeverRp219.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)Rp1.499.900
Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)Rp2.699.900
Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)Rp21.999.900
Tomoe Rubber Seat ValveRp3.999.900
Tomoe Aluminum Butterfly Valve Gear Type (Katup)Rp1.199.900
INAX Toilet Bowl Close Coupled Touchless (Kloset Duduk)Rp10.999.900
Tomoe Double-Action Cylinder ValveRp11.999.900
Tomoe Aluminum Butterfly Valve Lock Lever TypeRp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)